Die Spring, Medium Heavy Duty, 1x7In
Mfr # 104528
Zoro # G5109763
product price: $15.19
/eaSold in multiples of 2 for $30.38
Key Features
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1 in
Spring Rate
109 lb/in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104528
Zoro #
G5109763
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 in
Outside Dia.
1 in
For Rod Size
1/2 in
For Hole Size
1 in
Outside Diameter
1 in
Inside Diameter
0.5 in
Free Length
7 in
Compatible Rod Size
1/2 in
Details
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
109 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877
Spring Shape
Cylindrical
Series
US
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 7 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 109 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.