Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104408
Zoro #
G5109641
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Outside Dia.
0.75 in
For Rod Size
3/8 in
For Hole Size
3/4 in
Details
Type
Medium Heavy Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
240 lb/in
Color
Red
End Type
Closed and Ground
Finish
Paint
Item
Die Spring
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 2 In., Outside Dia. 3/4 In.End Type Closed & GroundFor Hole Size 0.75 In., For Rod Size 3/8 In.Spring Rate 240 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.