Die Spring, PK3
Mfr # 203148000
Zoro # G112749535
product price: $84.99
/pk 3, $28.33/eaSold in multiples of 2 for $169.98
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
6.3 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203148000
Zoro #
G112749535
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.2 in
Outside Diameter
0.39 in
Free Length
12 1/64 in
Compatible Rod Size
13/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
6.3 lb/in
Color
Green
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Series
ISO-D
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Product Type
Die Spring
Spring Shape
Cylindrical
Description
Metric, ISO Die spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.