Die Spring, PK3
Mfr # 203532000
Zoro # G612749608
product price: $77.29
/pk 3, $25.76/eaSold in multiples of 3 for $231.87
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
59.4 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203532000
Zoro #
G612749608
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
31/64 in
Inside Diameter
0.49 in
Free Length
7 63/64 in
Outside Diameter
0.98 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
59.4 lb/in
Color
Green
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Series
ISO-D
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.