Die Spring, PK3
Mfr # 203612000
Zoro # G312749724
product price: $59.99
/pk 3, $20.00/eaSold in multiples of 3 for $179.97
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
251.2 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203612000
Zoro #
G312749724
UPC #
-
Country of Origin
China
Dimensions
Free Length
2 63/64 in
Compatible Rod Size
5/8 in
Inside Diameter
0.63 in
Outside Diameter
1.26 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
251.2 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Product Type
Die Spring
Series
ISO-D
Description
Metric, ISO Die spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.