Zoro Homepage

Die Spring, PK3

  • Mfr # 203716000

  • Zoro # G712749546


product price: $85.29
/pk 3, $28.43/ea
Sold in multiples of 2 for $170.58
Free Shipping & Returns

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
245.5 lb/in
Finish
Chromium
End Type
Closed, Ground
Standards
ISO 10243, NAAMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203716000
Zoro #
G712749546
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Outside Diameter
1.58 in
Free Length
4 1/64 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
245.5 lb/in
Color
Green
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Standards
ISO 10243, NAAMS
Series
ISO-D
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Die Spring

Description

Metric, ISO Die spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.