Shop RAYMOND
See all product information
Create Account
Die Spring, PK3
- Mfr # 204614000
- Zoro # G612749660
product price:Â
$
64.59
/pk 3, $21.53/ea
Sold in multiples of 3 for $193.77
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
394.6 lb/in
Color
Blue
End Type
Closed, Ground
Finish
Chromium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204614000
- Zoro #
- G612749660
- UPC #
- -
- Country of Origin
- China
- Material
- Silicon Alloy Steel Wire
- Spring Rate
- 394.6 lb/in
- Color
- Blue
- End Type
- Closed, Ground
- Item
- Die Spring
- Finish
- Chromium
- Product Type
- Die Spring
- System of Measurement
- Inch
- Series
- ISO-D
- Spring Shape
- Cylindrical
- Standards
- ISO 10243, NAAMS
Description
Metric, ISO Die spring,Package Quantity3