Die Spring, PK3
Mfr # 204710000
Zoro # G312749601
product price: $74.89
/pk 3, $24.96/eaSold in multiples of 3 for $224.67
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
799.4 lb/in
Color
Blue
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204710000
Zoro #
G312749601
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.58 in
Compatible Rod Size
25/32 in
Inside Diameter
0.79 in
Free Length
2 33/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
799.4 lb/in
Color
Blue
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Series
ISO-D
Description
Metric, ISO Die spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.