Die Spring, PK3
Mfr # 205424000
Zoro # G212749725
product price: $65.29
/pk 3, $21.76/eaSold in multiples of 3 for $195.87
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
161 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205424000
Zoro #
G212749725
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.39 in
Compatible Rod Size
25/64 in
Outside Diameter
0.79 in
Free Length
5 63/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
161 lb/in
Color
Red
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Series
ISO-D
Spring Shape
Cylindrical
Description
Metric, ISO Die spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.