Zoro Homepage

Die Spring, PK3

  • Mfr # 205710000

  • Zoro # G712749737


product price: $84.99
/pk 3, $28.33/ea
Sold in multiples of 2 for $169.98
Free Shipping & Returns

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
1,536 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205710000
Zoro #
G712749737
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Free Length
2 33/64 in
Outside Diameter
1.58 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
1,536 lb/in
Color
Red
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Series
ISO-D
System of Measurement
Inch
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS

Description

Metric, ISO Die spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.