Die Spring, PK3
Mfr # 206510000
Zoro # G312749519
product price: $59.89
/pk 3, $19.96/eaSold in multiples of 3 for $179.67
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
919.3 lb/in
Color
Yellow
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206510000
Zoro #
G312749519
UPC #
-
Country of Origin
China
Dimensions
Free Length
2 33/64 in
Compatible Rod Size
31/64 in
Inside Diameter
0.49 in
Outside Diameter
0.98 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
919.3 lb/in
Color
Yellow
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Die Spring
Series
ISO-D
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.