Die Spring, PK3
- Mfr # 206514000
- Zoro # G912749544
product price:Â
$
67.49
/pk of 3, $22.50/ea
Sold in multiples of 3Â pks for
$202.47
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
631 lb/in
Color
Yellow
End Type
Closed, Ground
Finish
Chromium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 206514000
- Zoro #
- G912749544
- UPC #
- -
- Country of Origin
- China
- Material
- Silicon Alloy Steel Wire
- Spring Rate
- 631 lb/in
- Color
- Yellow
- End Type
- Closed, Ground
- Finish
- Chromium
- Item
- Die Spring
- Series
- ISO-D
- Spring Shape
- Cylindrical
- Product Type
- Die Spring
- Standards
- ISO 10243, NAAMS
- System of Measurement
- Inch
- Shell Material
- Silicon Alloy Steel Wire
- Wire Color
- Yellow
- Traction Material
- Silicon Alloy Steel Wire
Dimensions
- Compatible Rod Size
- 31/64 in
- Outside Diameter
- 0.98 in
- Inside Diameter
- 0.49 in
- Free Length
- 3 1/2 in
Description
Metric, ISO Die spring,Package Quantity3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.