Die Spring, PK3
Mfr # 206610000
Zoro # G212749695
product price: $74.19
/pk 3, $24.73/eaSold in multiples of 3 for $222.57
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
1,537.2 lb/in
Color
Yellow
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
206610000
Zoro #
G212749695
UPC #
-
Country of Origin
China
Dimensions
Free Length
2 33/64 in
Compatible Rod Size
5/8 in
Inside Diameter
0.63 in
Outside Diameter
1.26 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
1,537.2 lb/in
Color
Yellow
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Spring Shape
Cylindrical
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Series
ISO-D
System of Measurement
Inch
Description
Metric, ISO Die spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.