Die Spring, PK5
Mfr # 203105000
Zoro # G813363870
product price: $21.59
/pk 5, $4.32/eaSold in multiples of 8 for $172.72
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
48.5 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203105000
Zoro #
G813363870
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.2 in
Free Length
1 17/64 in
Outside Diameter
0.39 in
Compatible Rod Size
13/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
48.5 lb/in
Color
Green
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Standards
ISO 10243, NAAMS
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Die Spring, Color Green, Silicon Alloy Steel Wire, Finish Chromium, End Type Closed, Ground, Spring Rate 48.5 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.