Die Spring, PK5
Mfr # 203205000
Zoro # G713363871
product price: $24.99
/pk 5, $5.00/eaSold in multiples of 7 for $174.93
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
93.6 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203205000
Zoro #
G713363871
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
1/4 in
Outside Diameter
0.49 in
Inside Diameter
0.25 in
Free Length
1 17/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
93.6 lb/in
Color
Green
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Standards
ISO 10243, NAAMS
System of Measurement
Inch
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
Description
Die Spring, Color Green, Silicon Alloy Steel Wire, Finish Chromium, End Type Closed, Ground, Spring Rate 93.6 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.