Die Spring, PK5
Mfr # 203206000
Zoro # G413363867
product price: $25.99
/pk 5, $5.20/eaSold in multiples of 7 for $181.93
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
77.7 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203206000
Zoro #
G413363867
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.49 in
Compatible Rod Size
1/4 in
Inside Diameter
0.25 in
Free Length
1 1/2 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
77.7 lb/in
Color
Green
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Series
ISO-D
Spring Shape
Cylindrical
Product Type
Die Spring
Standards
ISO 10243, NAAMS
System of Measurement
Inch
Description
Die Spring, Color Green, Silicon Alloy Steel Wire, Finish Chromium, End Type Closed, Ground, Spring Rate 77.7 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.