Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, PK5

  • Mfr # 203207000

  • Zoro # G513363873


product price: $28.69
/pk 5, $5.74/ea
Sold in multiples of 6 for $172.14

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
69.1 lb/in
End Type
Closed, Ground
Finish
Chromium
Outside Diameter
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203207000
Zoro #
G513363873
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.49 in
Free Length
1 47/64 in
Inside Diameter
0.25 in
Compatible Rod Size
1/4 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
69.1 lb/in
Color
Green
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Standards
ISO 10243, NAAMS
Product Type
Die Spring
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical

Description

Die Spring, Color Green, Silicon Alloy Steel Wire, Finish Chromium, End Type Closed, Ground, Spring Rate 69.1 lb/in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.