Zoro Homepage

Die Spring, PK5

  • Mfr # 203208000

  • Zoro # G912749551


product price: $30.69
/pk 5, $6.14/ea
Sold in multiples of 6 for $184.14

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
65.1 lb/in
Finish
Chromium
End Type
Closed, Ground
Inside Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203208000
Zoro #
G912749551
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.25 in
Compatible Rod Size
1/4 in
Outside Diameter
0.49 in
Free Length
2 1/64 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
65.1 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Series
ISO-D
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical

Description

Metric, ISO Die spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.