Die Spring, PK5
Mfr # 203212000
Zoro # G912749568
product price: $35.69
/pk 5, $7.14/eaSold in multiples of 5 for $178.45
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
40.5 lb/in
End Type
Closed, Ground
Finish
Chromium
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203212000
Zoro #
G912749568
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.25 in
Compatible Rod Size
1/4 in
Outside Diameter
0.49 in
Free Length
2 63/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
40.5 lb/in
Color
Green
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Spring Shape
Cylindrical
Series
ISO-D
Product Type
Die Spring
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.