Die Spring, PK5
Mfr # 203410000
Zoro # G312749748
product price: $55.29
/pk 5, $11.06/eaSold in multiples of 4 for $221.16
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
114.2 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203410000
Zoro #
G312749748
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.79 in
Free Length
2 33/64 in
Compatible Rod Size
25/64 in
Inside Diameter
0.39 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
114.2 lb/in
Color
Green
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
Series
ISO-D
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.