Die Spring, PK5
Mfr # 203520000
Zoro # G512749586
product price: $94.89
/pk 5, $18.98/eaSold in multiples of 2 for $189.78
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
95.4 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203520000
Zoro #
G512749586
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
31/64 in
Inside Diameter
0.49 in
Free Length
5 in
Outside Diameter
0.98 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
95.4 lb/in
Color
Green
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Spring Shape
Cylindrical
Product Type
Die Spring
Standards
ISO 10243, NAAMS
System of Measurement
Inch
Series
ISO-D
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.