Zoro Homepage

Die Spring, PK5

  • Mfr # 204107000

  • Zoro # G213363876


product price: $25.59
/pk 5, $5.12/ea
Sold in multiples of 7 for $179.13

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
58.8 lb/in
End Type
Closed, Ground
Finish
Chromium
Free Length
1 47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204107000
Zoro #
G213363876
UPC #
-
Country of Origin
China

Dimensions

Free Length
1 47/64 in
Compatible Rod Size
13/64 in
Inside Diameter
0.2 in
Outside Diameter
0.39 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
58.8 lb/in
Color
Blue
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Product Type
Die Spring

Description

Die Spring, Color Blue, Silicon Alloy Steel Wire, Finish Chromium, End Type Closed, Ground, Spring Rate 58.8 lb/in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.