Die Spring, PK5
Mfr # 204112000
Zoro # G212749794
product price: $33.59
/pk 5, $6.72/eaSold in multiples of 6 for $201.54
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
30.3 lb/in
Color
Blue
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204112000
Zoro #
G212749794
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.39 in
Inside Diameter
0.2 in
Compatible Rod Size
13/64 in
Free Length
2 63/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
30.3 lb/in
Color
Blue
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Spring Shape
Cylindrical
Series
ISO-D
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.