Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, PK5

  • Mfr # 204214000

  • Zoro # G612749561


product price: $40.39
/pk 5, $8.08/ea
Sold in multiples of 5 for $201.95

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
48 lb/in
End Type
Closed, Ground
Finish
Chromium
Inside Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204214000
Zoro #
G612749561
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.25 in
Compatible Rod Size
1/4 in
Outside Diameter
0.49 in
Free Length
3 1/2 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
48 lb/in
Color
Blue
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
Product Type
Die Spring
Series
ISO-D
System of Measurement
Inch

Description

Metric, ISO Die spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.