Die Spring, PK5
Mfr # 204310000
Zoro # G612749530
product price: $40.29
/pk 5, $8.06/eaSold in multiples of 5 for $201.45
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
117.1 lb/in
Color
Blue
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204310000
Zoro #
G612749530
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.32 in
Compatible Rod Size
5/16 in
Free Length
2 33/64 in
Outside Diameter
0.63 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
117.1 lb/in
Color
Blue
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.