Zoro Homepage

Die Spring, PK5

  • Mfr # 204514000

  • Zoro # G012749703


product price: $84.99
/pk 5, $17.00/ea
Sold in multiples of 2 for $169.98
Free Shipping & Returns

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
218.1 lb/in
Finish
Chromium
End Type
Closed, Ground
Outside Diameter
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204514000
Zoro #
G012749703
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.98 in
Free Length
3 1/2 in
Compatible Rod Size
31/64 in
Inside Diameter
0.49 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
218.1 lb/in
Color
Blue
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Spring Shape
Cylindrical
Series
ISO-D
Standards
ISO 10243, NAAMS
Product Type
Die Spring
System of Measurement
Inch

Description

Metric, ISO Die spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.