Shop RAYMOND
See all product information
Create Account
Die Spring, PK5
- Mfr # 204516000
- Zoro # G412749747
product price:Â
$
88.79
/pk of 5, $17.76/ea
Sold in multiples of 2Â pks for
$177.58
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
188.4 lb/in
Color
Blue
End Type
Closed, Ground
Finish
Chromium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204516000
- Zoro #
- G412749747
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Diameter
- 0.49 in
- Free Length
- 4 1/64 in
- Compatible Rod Size
- 31/64 in
- Outside Diameter
- 0.98 in
Details
- Material
- Silicon Alloy Steel Wire
- Spring Rate
- 188.4 lb/in
- Color
- Blue
- Item
- Die Spring
- End Type
- Closed, Ground
- Finish
- Chromium
- System of Measurement
- Inch
- Product Type
- Die Spring
- Series
- ISO-D
- Spring Shape
- Cylindrical
- Standards
- ISO 10243, NAAMS
- Shell Material
- Silicon Alloy Steel Wire
- Wire Color
- Blue
Description
Metric, ISO Die spring,Package Quantity5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.