Die Spring, PK5
Mfr # 205104000
Zoro # G413363881
product price: $24.29
/pk 5, $4.86/eaSold in multiples of 8 for $194.32
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
126.2 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205104000
Zoro #
G413363881
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.2 in
Free Length
63/64 in
Compatible Rod Size
13/64 in
Outside Diameter
0.39 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
126.2 lb/in
Color
Red
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Spring Shape
Cylindrical
Series
ISO-D
Product Type
Die Spring
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Description
Die Spring, Color Red, Silicon Alloy Steel Wire, Finish Chromium, End Type Closed, Ground, Spring Rate 126.2 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.