Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, PK5

  • Mfr # 205112000

  • Zoro # G212749749


product price: $36.19
/pk 5, $7.24/ea
Sold in multiples of 5 for $180.95

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
42.8 lb/in
End Type
Closed, Ground
Finish
Chromium
Compatible Rod Size
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205112000
Zoro #
G212749749
UPC #
-
Country of Origin
China

Dimensions

Compatible Rod Size
13/64 in
Inside Diameter
0.2 in
Free Length
2 63/64 in
Outside Diameter
0.39 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
42.8 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
System of Measurement
Inch
Series
ISO-D
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS

Description

Metric, ISO Die spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.