Die Spring, PK5
Mfr # 205204000
Zoro # G413363874
product price: $29.19
/pk 5, $5.84/eaSold in multiples of 6 for $175.14
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
240.4 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205204000
Zoro #
G413363874
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
1/4 in
Free Length
63/64 in
Outside Diameter
0.49 in
Inside Diameter
0.25 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
240.4 lb/in
Color
Red
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D
Description
Die Spring, Color Red, Silicon Alloy Steel Wire, Finish Chromium, End Type Closed, Ground, Spring Rate 240.4 lb/in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.