Die Spring, PK5
Mfr # 205206000
Zoro # G912749698
product price: $32.19
/pk 5, $6.44/eaSold in multiples of 6 for $193.14
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
167.3 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205206000
Zoro #
G912749698
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.49 in
Inside Diameter
0.25 in
Compatible Rod Size
1/4 in
Free Length
1 1/2 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
167.3 lb/in
Color
Red
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
System of Measurement
Inch
Spring Shape
Cylindrical
Series
ISO-D
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.