Die Spring, PK5
Mfr # 205307000
Zoro # G512749807
product price: $38.39
/pk 5, $7.68/eaSold in multiples of 5 for $191.95
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
244.4 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
205307000
Zoro #
G512749807
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.32 in
Outside Diameter
0.63 in
Free Length
1 47/64 in
Compatible Rod Size
5/16 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
244.4 lb/in
Color
Red
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Series
ISO-D
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.