Die Spring, PK5
Mfr # 205316000
Zoro # G612749479
product price: $51.89
/pk 5, $10.38/eaSold in multiples of 4 for $207.56
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
110.2 lb/in
Finish
Chromium
End Type
Closed, Ground
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
205316000
Zoro #
G612749479
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
5/16 in
Free Length
4 1/64 in
Inside Diameter
0.32 in
Outside Diameter
0.63 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
110.2 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Series
ISO-D
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.