Zoro Homepage

Die Spring, PK5

  • Mfr # 205410000

  • Zoro # G512749623


product price: $57.39
/pk 5, $11.48/ea
Sold in multiples of 3 for $172.17

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
411.7 lb/in
Finish
Chromium
End Type
Closed, Ground
Free Length
2 33/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205410000
Zoro #
G512749623
UPC #
-
Country of Origin
China

Dimensions

Free Length
2 33/64 in
Compatible Rod Size
25/64 in
Outside Diameter
0.79 in
Inside Diameter
0.39 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
411.7 lb/in
Color
Red
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
Series
ISO-D
Standards
ISO 10243, NAAMS
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Metric, ISO Die spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.