Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, PK5

  • Mfr # 205420000

  • Zoro # G012749574


product price: $92.19
/pk 5, $18.44/ea
Sold in multiples of 2 for $184.38
Free Shipping & Returns

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
194.7 lb/in
End Type
Closed, Ground
Finish
Chromium
Standards
ISO 10243, NAAMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205420000
Zoro #
G012749574
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.79 in
Inside Diameter
0.39 in
Compatible Rod Size
25/64 in
Free Length
5 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
194.7 lb/in
Color
Red
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Standards
ISO 10243, NAAMS
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Die Spring
Series
ISO-D

Description

Metric, ISO Die spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.