Die Spring, PK5
Mfr # 205507000
Zoro # G312749762
product price: $72.79
/pk 5, $14.56/eaSold in multiples of 3 for $218.37
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
1,067.8 lb/in
End Type
Closed, Ground
Finish
Chromium
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205507000
Zoro #
G312749762
UPC #
-
Country of Origin
China
Dimensions
Free Length
1 47/64 in
Outside Diameter
0.98 in
Compatible Rod Size
31/64 in
Inside Diameter
0.49 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
1,067.8 lb/in
Color
Red
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Spring Shape
Cylindrical
Series
ISO-D
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Product Type
Die Spring
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.