Die Spring, PK5
Mfr # 205510000
Zoro # G712749850
product price: $84.99
/pk 5, $17.00/eaSold in multiples of 2 for $169.98
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
702.4 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205510000
Zoro #
G712749850
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.98 in
Compatible Rod Size
31/64 in
Inside Diameter
0.49 in
Free Length
2 33/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
702.4 lb/in
Color
Red
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Series
ISO-D
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
Product Type
Die Spring
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.