Die Spring, PK5
Mfr # 205606000
Zoro # G512749531
product price: $87.19
/pk 5, $17.44/eaSold in multiples of 2 for $174.38
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
2,215.6 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
205606000
Zoro #
G512749531
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.26 in
Compatible Rod Size
5/8 in
Inside Diameter
0.63 in
Free Length
1 1/2 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
2,215.6 lb/in
Color
Red
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Product Type
Die Spring
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.