Die Spring, PK5
Mfr # 205608000
Zoro # G012749529
product price: $93.59
/pk 5, $18.72/eaSold in multiples of 2 for $187.18
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
1,553.2 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205608000
Zoro #
G012749529
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.63 in
Compatible Rod Size
5/8 in
Outside Diameter
1.26 in
Free Length
2 1/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
1,553.2 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Standards
ISO 10243, NAAMS
Product Type
Die Spring
Series
ISO-D
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.