Die Spring, PK5
Mfr # 206107000
Zoro # G512749821
product price: $29.29
/pk 5, $5.86/eaSold in multiples of 6 for $175.74
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
109.6 lb/in
Color
Yellow
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
206107000
Zoro #
G512749821
UPC #
-
Country of Origin
China
Dimensions
Free Length
1 47/64 in
Compatible Rod Size
13/64 in
Inside Diameter
0.2 in
Outside Diameter
0.39 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
109.6 lb/in
Color
Yellow
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
System of Measurement
Inch
Series
ISO-D
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.