Zoro Homepage

Die Spring, PK5

  • Mfr # 206112000

  • Zoro # G712749690


product price: $38.69
/pk 5, $7.74/ea
Sold in multiples of 5 for $193.45

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
62.2 lb/in
End Type
Closed, Ground
Finish
Chromium
Inside Diameter
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206112000
Zoro #
G712749690
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.2 in
Outside Diameter
0.39 in
Free Length
2 63/64 in
Compatible Rod Size
13/64 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
62.2 lb/in
Color
Yellow
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Series
ISO-D
System of Measurement
Inch
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical

Description

Metric, ISO Die spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.