Die Spring, PK5
Mfr # 206205000
Zoro # G812749538
product price: $31.59
/pk 5, $6.32/eaSold in multiples of 6 for $189.54
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
250.7 lb/in
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206205000
Zoro #
G812749538
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.25 in
Free Length
1 17/64 in
Compatible Rod Size
1/4 in
Outside Diameter
0.49 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
250.7 lb/in
Color
Yellow
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
System of Measurement
Inch
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.