Die Spring, PK5
Mfr # 206412000
Zoro # G912749803
product price: $70.39
/pk 5, $14.08/eaSold in multiples of 3 for $211.17
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
466.5 lb/in
Color
Yellow
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
206412000
Zoro #
G912749803
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
25/64 in
Outside Diameter
0.79 in
Inside Diameter
0.39 in
Free Length
2 63/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
466.5 lb/in
Color
Yellow
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Series
ISO-D
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
System of Measurement
Inch
Description
Metric, ISO Die spring,Package Quantity5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.