Zoro Homepage

Die Spring, Red, Overall 1-3/8" L, PK10

  • Mfr # ASM012035

  • Zoro # G3285532


product price: $44.85
/pk 10, $4.49/ea
Sold in multiples of 5 for $224.25

Key Features

Type
Medium Duty
Material
Alloy Steel
Outside Dia.
12 mm
Spring Rate
25.3 N/mm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM012035
Zoro #
G3285532
UPC #
-
Country of Origin
China

Dimensions

Overall Length
35 mm
Outside Dia.
12 mm
Free Length
1 3/8 in
Outside Diameter
0.47 in

Details

Type
Medium Duty
Material
Alloy Steel
Spring Rate
25.3 N/mm
Color
Red
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877, JIS SWOSC-V
Series
JIS
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1-3/8 In., Outside Dia. 1/2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 35 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.