Die Spring, Red, Overall 1-9/16" L, PK10
Mfr # ASM012040
Zoro # G3285523
product price: $43.49
/pk 10, $4.35/eaSold in multiples of 5 for $217.45
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
12 mm
Spring Rate
22.3 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM012040
Zoro #
G3285523
UPC #
-
Country of Origin
China
Dimensions
Overall Length
40 mm
Outside Dia.
12 mm
Outside Diameter
0.47 in
Free Length
1 37/64 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
22.3 N/mm
Color
Red
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Product Type
Die Spring
Standards
ASTM A877, JIS SWOSC-V
Spring Shape
Cylindrical
System of Measurement
Inch
Series
JIS
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1-9/16 In., Outside Dia. 1/2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 40 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.