Die Spring, Red, Overall 1" L, PK10
Mfr # ASM025025
Zoro # G3287011
product price: $55.19
/pk 10, $5.52/eaSold in multiples of 4 for $220.76
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
25 mm
Spring Rate
153.3 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM025025
Zoro #
G3287011
UPC #
-
Country of Origin
China
Dimensions
Overall Length
25 mm
Outside Dia.
25 mm
Outside Diameter
0.98 in
Free Length
63/64 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
153.3 N/mm
Color
Red
End Type
Closed, Ground
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Item
Die Spring
Finish
Chromium
Product Type
Die Spring
Series
JIS
Standards
ASTM A877, JIS SWOSC-V
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1 In., Outside Dia. 1 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 25 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.