Zoro Homepage

Die Spring, Red, Overall 2-15/16" L, PK5

  • Mfr # ASM014075

  • Zoro # G3285812


product price: $37.69
/pk 5, $7.54/ea
Sold in multiples of 5 for $188.45

Key Features

Type
Medium Duty
Material
Alloy Steel
Outside Dia.
14 mm
Spring Rate
15.9 N/mm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM014075
Zoro #
G3285812
UPC #
-
Country of Origin
China

Dimensions

Overall Length
75 mm
Outside Dia.
14 mm
Free Length
2 61/64 in
Outside Diameter
0.55 in

Details

Type
Medium Duty
Material
Alloy Steel
Spring Rate
15.9 N/mm
Color
Red
Finish
Chromium
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Standards
ASTM A877, JIS SWOSC-V
Series
JIS
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2-15/16 In., Outside Dia. 9/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 75 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.