Zoro Homepage

Die Spring, Red, Overall 3-15/16" L, PK5

  • Mfr # ASM018100

  • Zoro # G3285928


product price: $55.49
/pk 5, $11.10/ea
Sold in multiples of 4 for $221.96

Key Features

Type
Medium Duty
Material
Alloy Steel
Outside Dia.
18 mm
Spring Rate
19.8 N/mm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM018100
Zoro #
G3285928
UPC #
-
Country of Origin
China

Dimensions

Overall Length
100 mm
Outside Dia.
18 mm
Free Length
3 15/16 in
Outside Diameter
0.71 in

Details

Type
Medium Duty
Material
Alloy Steel
Spring Rate
19.8 N/mm
Color
Red
Finish
Chromium
Meets/Exceeds
ASTM A877, JIS SWOSC-V
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877, JIS SWOSC-V
Series
JIS

Description

Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 3-15/16 In., Outside Dia. 11/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 100 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.