Die Spring, Red, Overall 3-1/8" L, PK5
Mfr # ASM014090
Zoro # G3285803
product price: $39.59
/pk 5, $7.92/eaSold in multiples of 5 for $197.95
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
14 mm
Spring Rate
13.2 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM014090
Zoro #
G3285803
UPC #
-
Country of Origin
China
Dimensions
Overall Length
90 mm
Outside Dia.
14 mm
Outside Diameter
0.55 in
Free Length
3 35/64 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
13.2 N/mm
Color
Red
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
System of Measurement
Inch
Series
JIS
Standards
ASTM A877, JIS SWOSC-V
Spring Shape
Cylindrical
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 3-1/8 In., Outside Dia. 9/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 90 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.