Die Spring, Red, Overall 5-15/16" L
Mfr # ASM050150
Zoro # G3287440
product price: $52.85
/eaSold in multiples of 4 for $211.40
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
50 mm
Spring Rate
102.1 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM050150
Zoro #
G3287440
UPC #
-
Country of Origin
China
Dimensions
Overall Length
150 mm
Outside Dia.
50 mm
Free Length
5 29/32 in
Outside Diameter
1.97 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
102.1 N/mm
Color
Red
Finish
Chromium
Deflection @ Load
0.23 in
End Type
Closed, Ground
Item
Die Spring
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877, JIS SWOSC-V
Series
JIS
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 5-15/16 In., Outside Dia. 2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.23, Spring Rate 3 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.